Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke1.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeCounterbored Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PSD5-1.500 PANCAKE II CYLINDERS PO-31 (2