Overview
Mfr description
PSD6-1.375 PANCAKE II CYLINDERS PO-50 (2
Specifications
- Bore Diameter2.5000 in
- Stroke1.3750 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data