Overview
Mfr description
PSD6-TR0.750-E PANCAKE II CYLINDERS PO-5
Specifications
- Bore Diameter2.5000 in
- Stroke0.7500 in
- SeriesPancake II
- Mounting TypeTrunnion Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data