Overview
Mfr description
PSD7-1.500-BX1.925 PANCAKE II CYLINDERS
Specifications
- Bore Diameter3.0000 in
- Stroke1.5000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data