Overview
Mfr description
PSD7-HB2.500 PANCAKE II CYLINDERS PO-70
Specifications
- Bore Diameter3.0000 in
- Stroke2.5000 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data