Overview
Mfr description
PSD7-HF2.750-TCF PANCAKE II CYLINDERS PO
Specifications
- Bore Diameter3.0000 in
- Stroke2.7500 in
- SeriesPancake II
- Mounting TypeTapped Hole Mounting (Front End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data