Specifications
Dimensions
- Bore Diameter3.0000 in
- Stroke4.2500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)