Overview
Mfr description
PSD8-0.750-X4.654 PANCAKE II CYLINDERS P
Specifications
- Bore Diameter4.0000 in
- Stroke0.7500 in
- SeriesPancake II
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data