Overview
Mfr description
PSD8-SM3.000 PANCAKE II CYLINDERS PO-125
Specifications
- Bore Diameter4.0000 in
- Stroke3.0000 in
- SeriesPancake II
- Mounting TypePivot Mounting (Pin In-Line)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data