Overview
Mfr description
PSD8-TF0.500 PANCAKE II CYLINDERS PO-125
Specifications
- Bore Diameter4.0000 in
- Stroke0.5000 in
- SeriesPancake II
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data