Overview
Mfr description
PSD8-TR1.000-P2 PANCAKE II CYLINDERS PO-
Specifications
- Bore Diameter4.0000 in
- Stroke1.0000 in
- SeriesPancake II
- Mounting TypeTrunnion Mounting (Rear End)
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data