Overview
Mfr description
PWD8-1.500-EW PANCAKE II CYLINDERS PO-12
Specifications
- Bore Diameter4.0000 in
- Stroke1.5000 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data