Overview
Mfr description
SND2-0.375-K PANCAKE II CYLINDERS PO-04
Specifications
- Bore Diameter0.7500 in
- Stroke0.3750 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data