Motion
SND3-1.500-K

FABCO-AIR INC
SND3-1.500-K

1.0625 in Bore, 1.5000 in Stroke
MI ITEM #13296578
MFR #SND3-1.500-K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
SND3-1.500-K

1.0625 in Bore, 1.5000 in Stroke
MI ITEM #13296578
MFR #SND3-1.500-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke
    1.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Square Pancake II

Overview

Mfr description
SND3-1.500-K PANCAKE II CYLINDERS PO-09

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought