Overview
Mfr description
SND4-0.500-CE PANCAKE II CYLINDERS PO-17
Specifications
- Bore Diameter1.5000 in
- Stroke0.5000 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data