Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke0.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesSquare Pancake II
Overview
Mfr description
SND5-0.500 PANCAKE II CYLINDERS PO-31 (2