Motion
SND5-2.000-CE

FABCO-AIR INC
SND5-2.000-CE

2.0000 in Bore, 2.0000 in Stroke
Mi Item #13296681
MFR #SND5-2.000-CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
SND5-2.000-CE

2.0000 in Bore, 2.0000 in Stroke
Mi Item #13296681
MFR #SND5-2.000-CE

Mfr description
SND5-2.000-CE PANCAKE II CYLINDERS PO-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Square Pancake II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)