Overview
Mfr description
SSD2-0.500-BFW PANCAKE II CYLINDERS PO-0
Specifications
- Bore Diameter0.7500 in
- Stroke0.5000 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data