Motion
SSD3-4.000-BE

FABCO-AIR INC
SSD3-4.000-BE

1.0625 in Bore, 4.0000 in Stroke
Mi Item #13296837
MFR #SSD3-4.000-BE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
SSD3-4.000-BE

1.0625 in Bore, 4.0000 in Stroke
Mi Item #13296837
MFR #SSD3-4.000-BE

Mfr description
SSD3-4.000-BE PANCAKE II CYLINDERS PO-09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke
    4.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Tapped Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Square Pancake II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)