Overview
Mfr description
SSD4-0.500-TCM PANCAKE II CYLINDERS PO-1
Specifications
- Bore Diameter1.5000 in
- Stroke0.5000 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data