Specifications
Dimensions
- Bore Diameter1.5000 in
- Stroke5.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesSquare Pancake II
Overview
Mfr description
SSD4-5.000-TCM PANCAKE II CYLINDERS PO-1