Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke1.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesSquare Pancake II
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)