Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke2.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesSquare Pancake II
Overview
Mfr description
SSD5-2.000-E PANCAKE II CYLINDERS PO-31