Overview
Mfr description
STB40X30C STOPPER CYLINDERS STOPPER CYLI
Specifications
- Bore Diameter40 mm
- Stroke30 mm
- SeriesST
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data