1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FABCO-AIR INC
12A-FS-120/60
Solenoid-Operated Air Control Valve - 4-Way, 120 V ac, 1 Solenoid
MI ITEM #
13300403
MFR #
12A-FS-120/60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
FABCO-AIR INC 12A-FS-120/60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FABCO-AIR INC
12A-FS-120/60
Solenoid-Operated Air Control Valve - 4-Way, 120 V ac, 1 Solenoid
MI ITEM #
13300403
MFR #
12A-FS-120/60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
12A-FS-120/60 VALVES 12/123/38/383 VALVE
Specifications
Number Of Positions
2
Number Of Solenoids
1
Solenoid Supply Voltage
120 V ac
Flow Direction
4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data