Motion
14SP-3-L
3 Port, 2 Position, 1
MI ITEM #13300665
MFR #14SP-3-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Port, 2 Position, 1
MI ITEM #13300665
MFR #14SP-3-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14SP-3-L VALVES 14/3400 VALVE

Specifications

  • Flow Direction
    3-Way
  • Number Of Ports
  • Number Of Pilots
    1
  • Number Of Positions
    2
  • Normal State
    Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text