Specifications
Details
- Actuator TypeManual
- Flow Coefficient Cv Flow Factor Kv0.27 Cv
- Flow Direction3-Way
- Normal StateNormally Open
- Number Of Ports3
- Number Of Positions2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)