1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FABCO-AIR INC
18PMS-4
5 Ports, 2 Position, Manual Operated
MI ITEM #
13300779
MFR #
18PMS-4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
FABCO-AIR INC 18PMS-4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FABCO-AIR INC
18PMS-4
5 Ports, 2 Position, Manual Operated
MI ITEM #
13300779
MFR #
18PMS-4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
18PMS-4 VALVES 1800 VALVE
Specifications
Flow Direction
4-Way
Number Of Ports
5
Number Of Positions
2
Actuator Type
Manual
Flow Coefficient Cv Flow Factor Kv
0.27 Cv
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data