Motion
FVEC2120ND24S

FABCO-AIR INC
FVEC2120ND24S

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in | DIN Terminal, 1/4 in
Mi Item #13301401
MFR #FVEC2120ND24S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FVEC2120ND24S

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, Plug-in | DIN Terminal, 1/4 in
Mi Item #13301401
MFR #FVEC2120ND24S

Mfr description
FVEC2120ND24S VALVES VA & VE VALVES VA &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Number Of Solenoids
    1
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)