Motion
FVEC3230NA11S

FABCO-AIR INC
FVEC3230NA11S

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Plug-in | DIN Terminal, 3/8 in
MI ITEM #13301478
MFR #FVEC3230NA11S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FVEC3230NA11S

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 2 Solenoid, Plug-in | DIN Terminal, 3/8 in
MI ITEM #13301478
MFR #FVEC3230NA11S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FVEC3230NA11S VALVES VA & VE VALVES VA &

Specifications

  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought