Motion
FVEC4140NA11L

FABCO-AIR INC
FVEC4140NA11L

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in | DIN Terminal, 1/2 in
MI ITEM #13301510
MFR #FVEC4140NA11L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FVEC4140NA11L

Solenoid-Operated Air Control Valve - 4-Way, 110 V ac, 1 Solenoid, Plug-in | DIN Terminal, 1/2 in
MI ITEM #13301510
MFR #FVEC4140NA11L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FVEC4140NA11L VALVES VA & VE VALVES VA &

Specifications

  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Electrical Entry
    DIN Terminal
  • Flow Direction
    4-Way
  • Port Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text