Overview
Mfr description
4-D-1 ROUNDBODY CYLINDERS 2 INCH BORE (M
Specifications
- Bore Diameter2.0000 in
- Stroke1.0000 in
- Mounting TypeNose Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data