Overview
Mfr description
4-DP-4 ROUNDBODY CYLINDERS 2 INCH BORE (
Specifications
- Bore Diameter2.0000 in
- Stroke4.0000 in
- Mounting TypeDouble-End Pivot Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data