Overview
Mfr description
TD-321-X PANCAKE CYLINDERS C321
Specifications
- Bore Diameter2.0000 in
- Stroke0.7500 in
- SeriesPancake
- Mounting TypeThrough Hole / Standard
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data