Overview
Mfr description
PSD3-0.250 PANCAKE II CYLINDERS PO-09 (1
Specifications
- Bore Diameter1.0625 in
- Stroke0.2500 in
- SeriesPancake II
- Mounting TypeCounterbored Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data