Motion
PSD7-1.000

FABCO-AIR INC
PSD7-1.000

3.0000 in Bore, 1.0000 in Stroke
MI ITEM #13301878
MFR #PSD7-1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
PSD7-1.000

3.0000 in Bore, 1.0000 in Stroke
MI ITEM #13301878
MFR #PSD7-1.000

Mfr description
PSD7-1.000 PANCAKE II CYLINDERS PO-70 (3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Stroke
    1.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Counterbored Hole Mounting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake II

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)