Specifications
Dimensions
- Bore Diameter3.0000 in
- Stroke4.0000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeCounterbored Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesPancake II
Overview
Mfr description
PSD7-4.000 PANCAKE II CYLINDERS PO-70 (3