Overview
Mfr description
SSD4-1.000 PANCAKE II CYLINDERS PO-17 (1
Specifications
- Bore Diameter1.5000 in
- Stroke1.0000 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data