Motion
FDXSM32X20

FABCO-AIR INC
FDXSM32X20

Rotary Actuator - 32 mm Bore, Rubber
Mi Item #13301966
MFR #FDXSM32X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
FDXSM32X20

Rotary Actuator - 32 mm Bore, Rubber
Mi Item #13301966
MFR #FDXSM32X20

Mfr description
FDXSM32X20 TWIN ROD FDXS SERIES TWIN ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Cushion Type
    Rubber
  • Operating Temperature Range
    14 to 140 °F
  • Product Type
    Guided Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)