Specifications
Dimensions
- Bore Diameter1.1250 in
- Stroke0.7500 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeThrough Hole / Standard
- Product TypeTie Rod Air Cylinders
- SeriesPancake
Overview
Mfr description
X-121-XDR PANCAKE CYLINDERS C121