Motion
601789620

METABO CORP
601789620

Metabo PFM 17 Variable Speed Weld Shaver - 8,000-12,600 RPM - 14.5 AMP w/Non-Locking Paddle
MI ITEM #13302591
MFR #601789620
Price$3,149.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
601789620

Metabo PFM 17 Variable Speed Weld Shaver - 8,000-12,600 RPM - 14.5 AMP w/Non-Locking Paddle
MI ITEM #13302591
MFR #601789620

Mfr description
601789620 METABO PFM 17 VARIABLE SPEED W
  • Fast, clean, and safe removal of weld beads up to 9/16" wide and 3/8" high; Patented One-Touch controller for tool-free depth adjustment in 0.1 mm/0.004 in. increments; Produces small metal chips during face milling without hazardous dust ; Heat transfers to metal chips rather than base material to minimize damage and stress to work piece ; Slim handle area and large, tool-free adjustable bow handle for safe and even guiding; Simple and easy switch of indexable carbide inserts on cutter head; Variable Speed 8,000-12,600 RPM for working in a variety of materials; Electronic Speed Stabilization maintains speed even under load; Electronic Soft Start and Restart Protection; Rat-Tail handle design for comfort and control with non-locking switch; Powerful 14.5 Amp motor; Engineered and manufactured in Germany; Includes Magnetic Guide Rail for increased control
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,149.99/each

Specifications

Dimensions

  • Cord Length
    11.8 ft
  • Tool Weight
    10.1 lbs
  • Weight
    24.486 lb

Details

  • Accessories
    Magnetic Guide Rail, carbide inserts
  • Accessories Included
    Magnetic guide rail, (3) indexable carbide inserts, handle, screwdrivers, spanner wrench, sturdy blow-molded plastic carrying case
  • Amps
    14.5
  • Case Included
    Yes
  • Charger Included
    N/A (Corded tool)
  • CSA Certified
    No
  • ETL Listed
    No
  • Grinder Type
    Flat Surface Weld Grinder
  • Handle Style
    Bow Handle
  • Handle Type
    Adjustable without tools
  • Includes
    PFM 17, Magnetic guide rail, (3) indexable carbide inserts, handle, screwdrivers, spanner wrench, sturdy blow-molded plastic carrying case
  • Lock On Or Non Lock Switch
    Non-locking trigger
  • Lockable Switch
    No
  • Manufacturer Catalog Number
    601789620
  • Manufacturer Upc Number
    4061792210356
  • Max Rpm
    12,600 rpm
  • Number Of Batteries Required
    N/A
  • Number Of Pieces
    1
  • Power Rating
    14.5 Amp
  • Power Source
    Electric - corded
  • Safety Features
    Non-locking trigger, electronic soft start and restart protection
  • Speed
    8000 - 12600 rpm
  • Switch Type
    Non-locking trigger
  • Trigger Lock
    No
  • Type
    Trigger
  • UL Listed
    No
  • Variable Speed
    Yes
  • Voltage
    120 V
  • Warranty
    3-Year Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)