Motion
280-HP142RM-11
280-HP142RM-11 INDUSTRIAL CLIMBING HELME
Mi Item #13303462
MFR #280-HP142RM-11
Price$165.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP142RM-11 INDUSTRIAL CLIMBING HELME
Mi Item #13303462
MFR #280-HP142RM-11

Mfr description
280-HP142RM-11 INDUSTRIAL CLIMBING HELME
  • Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
  • Mips (Multi-directional Impact Protection System) is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
  • 4-point quick release suspension with dual position height adjustment ensures a proper fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.52/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shell and a integrated hi-density inner shell foam liner that work in conjunction with the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Rocky™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Black
  • Construction
    MIPS Technology/
  • Manufacturer Upc Number
    620606911175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)