Motion
120-MC1225T/L
Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
Mi Item #13304196
MFR #120-MC1225T/L
Price$29.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
Mi Item #13304196
MFR #120-MC1225T/L

Mfr description
120-MC1225T/L BOSS CUT STYLE, GRAY MESH
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Para-aramid blended lining provides added cut and heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.90/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Back Material
    Fabric
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
  • Manufacturer Upc Number
    616314402968
  • UPC_NO
    616314402968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)