Motion
120-MC1225T/S
Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
MI ITEM #13304198
MFR #120-MC1225T/S
Price$32.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
MI ITEM #13304198
MFR #120-MC1225T/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.83/pr

Specifications

Dimensions

  • Glove Size
    S

Details

  • Coating
    Uncoated
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back and Para-Aramid Cut Lining
  • Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Manufacturer Upc Number
    616314402883
  • UPC_NO
    616314402883

Overview

Mfr description
120-MC1225T/S BOSS CUT STYLE, GRAY MESH
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Para-aramid blended lining provides added cut and heat resistance
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Synthetic gussets ensure seam strength
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Reinforced fingertips enhance durability
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought