Overview
Mfr description
120-MC1325T/L BOSS CUT STYLE, GRAY MESH
- Pre-curved fingers improve comfort and reduces hand fatigue
- Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Para-aramid blended lining provides added cut and heat resistance
- 4-way stretch thumb offers increased flexibility and comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Hook & loop closure for easy on/off and a secure fit
- Ultra-breathable back keeps hand cools and comfortable
- Reinforced fingertips enhance durability
- Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeL
- CoatingUncoated
- ColorGray
- Cuff TypeSlip-on
- DescriptionPremium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
- UPC_NO616314403163
- Manufacturer Upc Number616314403163
- FeaturesPre-curved fingers improve comfort and reduces hand fatigue
- Leather TypeTop Grain Pigskin
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data