Motion
120-MC1325T/M
Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
MI ITEM #13304202
MFR #120-MC1325T/M
List Price$40.75/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
MI ITEM #13304202
MFR #120-MC1325T/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.75/cs for your price

Overview

Mfr description
120-MC1325T/M BOSS CUT STYLE, GRAY MESH
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Para-aramid blended lining provides added cut and heat resistance
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Reinforced fingertips enhance durability
  • Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves

Specifications

  • Glove Size
    M
  • Coating
    Uncoated
  • Color
    Gray
  • Cuff Type
    Slip-on
  • Description
    Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
  • UPC_NO
    616314403125
  • Manufacturer Upc Number
    616314403125
  • Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Leather Type
    Top Grain Pigskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought