Motion
120-MC1325T/S
Cut Resistant Glove - Size S or Size 7
Mi Item #13304203
MFR #120-MC1325T/S
Price$40.35/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size S or Size 7
Mi Item #13304203
MFR #120-MC1325T/S

Mfr description
120-MC1325T/S BOSS CUT STYLE, GRAY MESH
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Para-aramid blended lining provides added cut and heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/cs

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    38.99 cm, 15.3500 in

Details

  • Coating
    Uncoated
  • Color
    Gray
  • Country of Origin
    Indonesia
  • Cuff Type
    Slip-on
  • Description
    Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
  • En 388 Abrasion Resistance Level
    6
  • En 388 Puncture Resistance Level
    4
  • EN388
    3X23E
  • Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Leather Type
    Top Grain Pigskin
  • Manufacturer Upc Number
    616314403088
  • Product Types
    Safety Gloves
  • UPC_NO
    616314403088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)