Motion
120-MC1325T/XXL
Cut Resistant Glove - XXL or Size 11 Size, Slip-on Cuff
Mi Item #13304205
MFR #120-MC1325T/XXL
Price$40.35/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - XXL or Size 11 Size, Slip-on Cuff
Mi Item #13304205
MFR #120-MC1325T/XXL

Mfr description
120-MC1325T/XXL BOSS CUT STYLE, GRAY MES
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • Para-aramid blended lining provides added cut and heat resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.35/cs

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length  
    38.99 cm, 15.3500 in
  • Size
    2

Details

  • Back Material
    Fabric
  • Color
    Gray
  • Country of Origin
    Indonesia
  • Cuff Type
    Slip-on
  • Description
    Premium Pigskin Leather Palm with Mesh Fabric Back and Para-Aramid Cut Lining
  • EN388
    3X23E
  • Leather Type
    Top Grain Pigskin
  • Manufacturer Upc Number
    616314403248
  • Product Types
    Safety Gloves
  • Split Or Grain Leather
    Grain Leather
  • UPC_NO
    616314403248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)