Overview
Mfr description
120-MF1360T/M BOSS FRAMER STYLE, BROWN M
- Pre-curved fingers improve comfort and reduces hand fatigue
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- 4-way stretch thumb offers increased flexibility and comfort
- Reinforced thumb saddle
- TPR Velcro closure for adjustable snug comfort & secure fit
- Ultra-breathable back keeps hand cools and comfortable
- Thermo Plastic Rubber (TPR) molded finger guards for maximum protection
- Reinforced fingertips enhance durability
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves - Fabric Back
- Leather Material TypeTop Grain Pigskin Leather
- Leather GradeNo Grade Listed
- ColorBrown
- Back MaterialFabric
- Closure TypeHook & Loop
- Construction DescriptionAdjustable Straps / Cut-and-Sewn / Touchscreen Compatible
- DescriptionPremium Pigskin Padded Leather Palm with Mesh Fabric Back and TPR Impact Protection
- Comfort FeaturesPre-curved fingers improve comfort and reduces hand fatigue
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data