Motion
120-MG1220T/M
Synthetic Microfiber Palm with Silicone Grip and Mesh Fabric Back
MI ITEM #13304212
MFR #120-MG1220T/M
Price$23.61/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Silicone Grip and Mesh Fabric Back
MI ITEM #13304212
MFR #120-MG1220T/M

Mfr description
120-MG1220T/M GRIP STYLE, GRAY MESH BACK
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Silicone palm grip provides excellent grip in wet & oily conditions
  • 4-way stretch thumb offers increased flexibility and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.61/cs

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Fabric
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Silicone
  • Color
    Grey
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Silicone Coated Grip and Mesh Fabric Back
  • Grip Pattern
    Pattern
  • Manufacturer Upc Number
    616314399923
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314399923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)